Zoro Homepage

Ice Maker, 38" H, Makes 58 lb., Air

  • Mfr # CU0415MAX-1

  • Zoro # G421683087


product price: $2,819.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU0415MAX-1
Zoro #
G421683087
UPC #
-
Country of Origin
United States

Description

Ice Machine, Condenser Cooling Air, Cube Type Dice, Ice Production per Day 60 lb, Storage Capacity 36 lb, Overall Height 38 in, Overall Width 15 in, Overall Depth 24 in, Energy Star Compliant No, Ice Machine Style Undercounter, Color Black, Silver, Includes Cord Plug, Scoop

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.