Zoro Homepage

Ice Maker and Dispenser, 26 lb Storage

  • Mfr # HID525A-1

  • Zoro # G9819537


product price: $8,286.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Cord Length
6 ft
Ice Machine Storage Capacity
26 lb
Control Type - Ice Dispensers
Infrared Sensor
Voltage
115
Water Supply Connection Type
3/8 in Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HID525A-1
Zoro #
G9819537
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft
Overall Depth - Ice Machines
23 in
Depth
23"
Width
26"
Overall Width - Ice Machines
26 in
Height
41"
Overall Height - Ice Machines
41 in
Overall Depth
23 in
Overall Height
41 in
Overall Width
26 in

Description

Ice/Water Maker with Dispenser, Cube Type Nugget, Ice Machine Style Countertop, Condenser Cooling Air, Ice Production per Day 523 lb, Control Type Infrared Sensor, Storage Capacity 25 lb, Color Silver, Cord Length 6 ft, Energy Star Compliant Not Applicable, Features Removable Air Filter, Grill Allows for Cleaning and Maintenance, Front Accessible, Fully Removable Bin, Frequency 60 Hz, Includes Air Cooled Condenser, Plug Type 5-15P, Refrigerant Type R-404a

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.