Zoro Homepage

Ice Maker and Dispenser, 26 lb Storage

  • Mfr # HID525W-1

  • Zoro # G9819521


product price: $8,286.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Condenser Cooling
Water
Amps
19.4 A
Water Supply Connection Type
3/8 in Flare
Color
Stainless Steel
Overall Height - Ice Machines
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HID525W-1
Zoro #
G9819521
UPC #
-
Country of Origin
United States

Dimensions

Overall Height - Ice Machines
41 in
Height
41"
Overall Width - Ice Machines
26 in
Width
26"
Depth
23"
Overall Depth - Ice Machines
23 in
Cord Length
6 ft
Overall Height
41 in
Overall Width
26 in
Overall Depth
23 in

Details

Item
Ice Dispenser, Ice Maker, and Water Dispenser
Condenser Cooling
Water
Amps
19.4 A
Water Supply Connection Type
3/8 in Flare
Condenser Cooling - Ice Machines
Water
Color
Stainless Steel
Ice Production per Day
525 lb
Ice Machine Storage Capacity
26 lb
Item - Ice Machines
Ice Dispenser, Ice Machine, Water Dispenser
Voltage
115
Agency Compliance
AHRI, NSF, UL
Type
Nugget Style
Voltage - Ice Machines
115V
Ice Machine Style
Countertop
Cube Type
Nugget
Includes
Water Cooled Condenser
Ice Storage Capacity
26 lb.
Control Type - Ice Dispensers
Infrared Sensor

Description

Ice/Water Maker with Dispenser, Cube Type Nugget, Ice Machine Style Countertop, Condenser Cooling Water, Ice Production per Day 525 lb, Control Type Infrared Sensor, Storage Capacity 25 lb, Color Silver, Cord Length 6 ft, Energy Star Compliant Not Applicable, Features Removable Air Filter, Grill Allows for Cleaning and Maintenance, Front Accessible, Fully Removable Bin, Frequency 60 Hz, Includes Water Cooled Condenser, Plug Type 5-15P, Refrigerant Type R-404a

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.