Zoro Homepage

Ice Maker Stand, StainlessSteel, 30 in H

  • Mfr # IODST22

  • Zoro # G213370393


product price: $1,549.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
30 in
Overall Depth
29 in
Overall Width
22 in
Features
Back Panel Designed for Easy Dispenser Utility, Designed to Fit with Meridian Dispensers, Inside Cabinet Features Ample Storage Space with a Steel Shelf, Space Saving Design
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IODST22
Zoro #
G213370393
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Depth
29 in
Overall Width
22 in

Details

Item
Ice Maker Stand
Features
Back Panel Designed for Easy Dispenser Utility, Designed to Fit with Meridian Dispensers, Inside Cabinet Features Ample Storage Space with a Steel Shelf, Space Saving Design
Material
Stainless Steel
Product Type
Ice Maker Stand
For Use With
Ice Dispenser
Compatible with Manufacturer Model Number
IOD150
For Use with Mfr Model Number
IOD150
Compatible Manufacturer Part Number
IOD150
Compatible with Mfr. Model No.
IOD150
Compatible Manufacturer Model Number
IOD150
For Use With Mfr. Model Number
IOD150
Compatible with Manufacturer Model No.
IOD150
Compatible Pump Manufacturer Part Number
IOD150
Compatible Mfr. Model Number
IOD150

Description

Ice Maker Stand, Product Type Ice Maker Stand, Material Stainless Steel, Compatible with Manufacturer Model Number IOD150, Overall Height 30 in, Overall Width 22 in, Overall Depth 29 in, Features Space Saving Design, Storage Space, For Use With Ice Dispenser

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.