Ice Maker Stand, StainlessSteel, 30 in H
Mfr # IODST30
Zoro # G013370203
product price: $1,729.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Width
30 in
Overall Depth
29 in
Overall Height
30 in
Features
Back Panel Designed for Easy Dispenser Utility, Designed to Fit with Meridian Dispensers, Inside Cabinet Features Ample Storage Space with a Steel Shelf, Space Saving Design
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IODST30
Zoro #
G013370203
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
30 in
Overall Depth
29 in
Overall Height
30 in
Details
Item
Ice Maker Stand
Features
Back Panel Designed for Easy Dispenser Utility, Designed to Fit with Meridian Dispensers, Inside Cabinet Features Ample Storage Space with a Steel Shelf, Space Saving Design
Material
Stainless Steel
Product Type
Ice Maker Stand
Compatible with Manufacturer Model Number
IOD200, IOD250
For Use With
Ice Dispenser
For Use with Mfr Model Number
IOD200, IOD250
Compatible Manufacturer Part Number
IOD200, IOD250
Compatible with Mfr. Model No.
IOD200, IOD250
Compatible Manufacturer Model Number
IOD200, IOD250
For Use With Mfr. Model Number
IOD200, IOD250
Compatible with Manufacturer Model No.
IOD200, IOD250
Compatible Pump Manufacturer Part Number
IOD200, IOD250
Compatible Mfr. Model Number
IOD200, IOD250
Description
Ice Maker Stand, Product Type Ice Maker Stand, Material Stainless Steel, Compatible with Manufacturer Model Number IOD200, IOD250, Overall Height 30 in, Overall Width 30 in, Overall Depth 29 in, Features Space Saving Design, Storage Space, For Use With Ice Dispenser
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.