Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Maker Stand, StainlessSteel, 32 in H

  • Mfr # HSTCD16

  • Zoro # G413370322


product price: $879.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
32 in
Overall Width
16 1/2 in
Overall Depth
23 1/2 in
Features
Back Panel Designed for Easy Dispenser Utility, Designed to Fit with Meridian Dispensers, Inside Cabinet Features Ample Storage Space with a Steel Shelf, Space Saving Design
Compatible with Manufacturer Model Number
HID207
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSTCD16
Zoro #
G413370322
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 in
Overall Width
16 1/2 in
Overall Depth
23 1/2 in

Details

Item
Ice Maker Stand
Features
Back Panel Designed for Easy Dispenser Utility, Designed to Fit with Meridian Dispensers, Inside Cabinet Features Ample Storage Space with a Steel Shelf, Space Saving Design
Compatible with Manufacturer Model Number
HID207
For Use With
Ice and Water Dispensers
Material
Stainless Steel
Product Type
Ice Maker Stand
For Use with Mfr Model Number
HID207
Compatible Manufacturer Part Number
HID207
Compatible with Mfr. Model No.
HID207
Compatible Manufacturer Model Number
HID207
For Use With Mfr. Model Number
HID207
Compatible with Manufacturer Model No.
HID207
Compatible Pump Manufacturer Part Number
HID207
Compatible Mfr. Model Number
HID207

Description

Ice Maker Stand, Product Type Ice Maker Stand, Material Stainless Steel, Compatible with Manufacturer Model Number HID207, Overall Height 32 in, Overall Width 16 1/2 in, Overall Depth 23 1/2 in, Features Space Saving Design, Storage Space, For Use With Ice and Water Dispensers

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.