Zoro Homepage

Ice Maker/Dispenser, 16 in W, 17 1/2 in H

  • Mfr # HID207ABX

  • Zoro # G614563998


product price: $5,360.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Ice Machine Style
Countertop
Ice Production per Day
196 lb
Cube Type
Nugget
Includes
Snap-On Panel
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HID207ABX
Zoro #
G614563998
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
23 1/2 in
Cord Length
6 ft
Overall Width
16 in
Overall Height
17 1/2 in

Description

Ice Maker/Dispenser, Cube Type Nugget, Ice Machine Style Countertop, Condenser Cooling Water, Ice Production per Day 196 lb, Control Type Push Button, Storage Capacity 7 lb, Dispenser Actuation Button, Overall Height 17 1/2 in, Overall Width 16 in, Overall Depth 23 1/2 in, Antimicrobial Yes, Color Black, Cord Length 6 ft, Current 15 A, Drain Type 3/4 in, Energy Star Compliant Yes, Exterior Material Stainless Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.