Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Maker/Dispenser, 16 in W, 17 1/2 in H

  • Mfr # HID207AX

  • Zoro # G714652851


product price: $5,519.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Ice Machine Style
Countertop
Ice Production per Day
196 lb
Cube Type
Nugget
Color
Black
Exterior Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HID207AX
Zoro #
G714652851
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
17 1/2 in
Overall Depth
23 1/2 in
Cord Length
6 ft
Overall Width
16 in

Details

Ice Machine Style
Countertop
Ice Production per Day
196 lb
Cube Type
Nugget
Color
Black
Exterior Material
Stainless Steel
Power Source
Electric
Control Type
Infrared Sensor
Includes Legs
Yes
Energy Star Compliant
Yes
Weight
80 lb
Item
Icemaker/Dispenser
Plug Type
2
Standards
ADA Compliant, cULus, NSF
Voltage
115V
Water Supply Connection Type
1/4 in
Drain Type
3/4 in
Minimum Water Pressure
20 psi
Antimicrobial
Yes
Includes
Snap-On Panel
Maximum Water Pressure
80 psi
Features
Easily Removable Components, Flexible Configuration, Maintenance-Free Bearing, UV-LED Sanitation
Frequency
60 Hz
Storage Capacity
7 lb
Condenser Cooling
Water
Dispenser Actuation
Touch-Free Sensor
Current
15 A

Description

Ice Maker/Dispenser, Cube Type Nugget, Ice Machine Style Countertop, Condenser Cooling Water, Ice Production per Day 196 lb, Control Type Infrared Sensor, Storage Capacity 7 lb, Dispenser Actuation Touch-Free Sensor, Overall Height 17 1/2 in, Overall Width 16 in, Overall Depth 23 1/2 in, Antimicrobial Yes, Color Black, Cord Length 6 ft, Current 15 A, Drain Type 3/4 in, Energy Star Compliant Yes, Exterior Material Stainless Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.