Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice/Water Dispenser, Countertop, Lever

  • Mfr # IOD150WF

  • Zoro # G614652814


product price: $5,969.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Ice Machine Style
Countertop
Weight
185 lb
Overall Height
35 in
Antimicrobial
Yes
Features
Adjustable Off-Cycle Agitation for Various Ice Forms, Factory Installed Water Fill Lever, Heavy-Duty Agitator Motor for Long Life, Heavy-Duty Agitator Reduces Ice Jams and Bridging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IOD150WF
Zoro #
G614652814
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Water Inlet Connection Size
7/8 in
Overall Width
23 in
Overall Depth
31 in

Details

Ice Machine Style
Countertop
Weight
185 lb
Antimicrobial
Yes
Features
Adjustable Off-Cycle Agitation for Various Ice Forms, Factory Installed Water Fill Lever, Heavy-Duty Agitator Motor for Long Life, Heavy-Duty Agitator Reduces Ice Jams and Bridging
Standards
ADA Compliant, cULus, NSF
Dispenser Actuation
Lever
Voltage
115V
Control Type
Lever
Item
Ice/Water Dispenser
Storage Capacity
150 lb
Current
15 A
Water Supply Connection Type
3/8 in
Power Source
Electric
Exterior Material
Stainless Steel
Frequency
60 Hz
Plug Type
2
Includes Legs
Yes

Description

Ice Dispenser, Storage Capacity 150 lb, Dispenser Actuation Lever, Overall Height 35 in, Overall Width 23 in, Overall Depth 31 in, Control Type Lever, Voltage 115V AC, Antimicrobial Yes, Current 15 A, Features Adjustable Off-Cycle Agitation for Various Ice Forms and Ambient Conditions, Factory Installed Water Fill Lever, Heavy-Duty Agitator Motor for Long Life, Heavy-Duty Agitator Reduces Ice Jams and Bridging, Patented Paddle Wheel Ice Dispense Technology Maximizes Counter Space

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.