Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice/Water Dispenser, Countertop, Lever

  • Mfr # IOD250WF

  • Zoro # G614652777


product price: $8,419.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Ice Machine Style
Countertop
Voltage
115V
Features
Adjustable Off-Cycle Agitation for Various Ice Forms, Factory Installed Water Fill Lever, Heavy-Duty Agitator Motor for Long Life, Heavy-Duty Agitator Reduces Ice Jams and Bridging
Control Type
Lever
Overall Height
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IOD250WF
Zoro #
G614652777
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41 in
Water Inlet Connection Size
1 1/8 in
Overall Width
30 in
Overall Depth
31 in

Details

Ice Machine Style
Countertop
Voltage
115V
Features
Adjustable Off-Cycle Agitation for Various Ice Forms, Factory Installed Water Fill Lever, Heavy-Duty Agitator Motor for Long Life, Heavy-Duty Agitator Reduces Ice Jams and Bridging
Control Type
Lever
Includes Legs
Yes
Weight
260 lb
Current
15 A
Power Source
Electric
Dispenser Actuation
Lever
Standards
ADA Compliant, cULus, NSF
Plug Type
2
Frequency
60 Hz
Storage Capacity
250 lb
Exterior Material
Stainless Steel
Antimicrobial
Yes
Water Supply Connection Type
3/8 in
Item
Ice/Water Dispenser

Description

Ice Dispenser, Storage Capacity 250 lb, Dispenser Actuation Lever, Overall Height 41 in, Overall Width 30 in, Overall Depth 31 in, Control Type Lever, Voltage 115V AC, Antimicrobial Yes, Current 15 A, Features Adjustable Off-Cycle Agitation for Various Ice Forms and Ambient Conditions, Factory Installed Water Fill Lever, Heavy-Duty Agitator Motor for Long Life, Heavy-Duty Agitator Reduces Ice Jams and Bridging, Patented Paddle Wheel Ice Dispense Technology Maximizes Counter Space

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.