Shop SCOTSMAN
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Refrigeration
- Mfr # HID525ABX-1
- Zoro # G424177026
product price:Â
$
12,210.99
/ea
Key Features
Drain Thread Type
FPT
Voltage
115V
Overall Width
21 1/4 in
Overall Depth
24 3/8 in
Cord Length
7 1/2 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HID525ABX-1
- Zoro #
- G424177026
- UPC #
- -
- Country of Origin
- United States
- Item
- Ice Maker/Dispenser
- Drain Thread Type
- FPT
- Voltage
- 115V
- Maximum Water Pressure
- 80 psig
- Minimum Water Pressure
- 20 psig
- Condenser Cooling
- Air
- Features
- Front Accessible, Removable Air Filter, Sealed Refrigeration System Minimizes Outside Airborne Contamination
- Frequency
- 60 Hz
- Storage Capacity
- 25 lb
- Plug Type
- 5-15P
- Ice Production per Day
- 500 lb
- Water Inlet Connection Type
- Flare
- Refrigerant Type
- R-290
- Current
- 15 A
- Exterior Material
- Stainless Steel
- Energy Star Compliant
- Not Rated
- Includes
- 7.5 ft Power Cord
- Function
- Dispenses Ice, Dispenses Water
- Power Source
- Electric
- Control Type
- Push Button
- Standards
- ADA Compliant, AHRI Certified, cULus, NSF
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
Dimensions
- Overall Width
- 21 1/4 in
- Overall Depth
- 24 3/8 in
- Cord Length
- 7 1/2 ft
- Drain Size
- 3/4 in
- Water Inlet Connection Size
- 3/8 in
- Overall Height
- 35 in
- Fits Chest Size
- Front Accessible, Removable Air Filter, Sealed Refrigeration System Minimizes Outside Airborne Contamination
Description
Ice Maker/Dispenser, Cube Type Nugget, Ice Machine Style Countertop, Condenser Cooling Air, Ice Production per Day 500 lb, Control Type Push Button, Storage Capacity 25 lb, Overall Height 35 in, Overall Width 21 1/4 in, Overall Depth 24 3/8 in, Antimicrobial Yes, Cord Length 7 1/2 ft, Current 15 A, Energy Star Compliant Not Rated, Exterior Material Stainless Steel, Features Front Accessible, Removable Air Filter, Sealed Refrigeration System Minimizes Outside Airborne Contamination
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.