Shop SCOTSMAN

Refrigeration

  • Mfr # HID540ABX-1
  • Zoro # G324177218

product price: 
$
13,258.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Water Inlet Connection Size
3/8 in
Current
15 A
Drain Thread Type
FPT
Control Type
Push Button
Energy Star Compliant
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HID540ABX-1
Zoro #
G324177218
UPC #
-
Country of Origin
United States

Dimensions

Water Inlet Connection Size
3/8 in
Cord Length
7 1/2 ft
Overall Width
21 1/2 in
Drain Size
3/4 in
Overall Height
41 1/2 in
Overall Depth
24 3/8 in
Fits Chest Size
Front Accessible, Removable Air Filter, Sealed Refrigeration System Minimizes Outside Airborne Contamination

Details

Item
Ice Maker/Dispenser
Current
15 A
Drain Thread Type
FPT
Control Type
Push Button
Energy Star Compliant
Not Rated
Power Source
Electric
Exterior Material
Stainless Steel
Function
Dispenses Ice, Dispenses Water
Voltage
115V
Minimum Water Pressure
20 psig
Plug Type
5-15P
Refrigerant Type
R-290
Water Inlet Connection Type
Flare
Ice Production per Day
500 lb
Includes
7.5 ft Power Cord
Standards
ADA Compliant, AHRI Certified, cULus, NSF
Maximum Water Pressure
80 psig
Frequency
60 Hz
Condenser Cooling
Air
Storage Capacity
40 lb
Features
Front Accessible, Removable Air Filter, Sealed Refrigeration System Minimizes Outside Airborne Contamination
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Ice Maker/Dispenser, Cube Type Nugget, Ice Machine Style Countertop, Condenser Cooling Air, Ice Production per Day 500 lb, Control Type Push Button, Storage Capacity 40 lb, Overall Height 41 1/2 in, Overall Width 21 1/2 in, Overall Depth 24 3/8 in, Antimicrobial Yes, Cord Length 7 1/2 ft, Current 15 A, Energy Star Compliant Not Rated, Exterior Material Stainless Steel, Features Front Accessible, Removable Air Filter, Sealed Refrigeration System Minimizes Outside Airborne Contamination

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.