Zoro Homepage

Water Filter System, 1.7 gpm, 0.5 Micron, 30 1/2 in H

  • Mfr # SSM1-P

  • Zoro # G5145777


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Application
Bacteria, Mold and Algae
Flow Rate
1.7 gpm
For Use With
Icemakers
Height
30 1/2 in
Max. Pressure
80 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM1-P
Zoro #
G5145777
UPC #
-
Country of Origin
United States

Dimensions

Height
30 1/2 in
Overall Depth
4 3/4 in
Overall Width
5 19/32 in
Overall Height
30 1/2 in
Width
5 5/8 in
Depth
4 3/4 in

Description

Water Filtration System, Reduces Chlorine, Dirt, Micron Rating 0.5 micron, Overall Height 30 1/2 in, Width 5 5/8 in, Service Life 9,000 gal, Flow Rate 1.7 gpm, Application Bacteria, Mold and Algae, Color Silver, Depth 4 3/4 in, Housing Material Aluminum, Includes Gauge Gauge Included, Maximum Pressure 80 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 20 psi, Minimum Temperature 40 Degrees F, Number of Cartridges Required 1, Standards EPA Registered, ISO (9001:2000) and CUL, NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.