Scott

Tissues, 12 PK


product price: $115.99
/pk 12, $9.67/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Roll Length 2,300 ft
  • Color White
  • Standards EcoLogo Certified
  • Length 2,300 ft
  • Width 3.75 in
See all product information

Product Information

  • Brand Scott
  • MFR # 7005
  • Zoro # G7516217
  • UPC #
    10036000070054
  • Country of Origin United States
  • Category Toilet Paper

Dimensions

Roll Length 2,300 ft
Length 2,300 ft
Width 3.75 in
Outside Diameter 9"
Sheet Width 3.75"

Details

Item Tissues
Color White
Standards EcoLogo Certified
Weight 35 lbs
Tissue Type Toilet
Number of Plies 1

Description

Scott® Essential Coreless JRT, Septic Safe, 1-Ply, White, 2300 ft, 12 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.