Zoro Homepage

1,200 ml Foam Hand Soap Refill

  • Mfr # 91595

  • Zoro # G6099519


product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,200 ml
Fragrance
Unscented
Size
1,200 ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91595
Zoro #
G6099519
UPC #
10036000915959
Country of Origin
United States

Dimensions

Container Size
1,200 ml
Size
1,200 ml

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Unscented
Hygiene Form
Foam
Packaging Type
Refill
Color
Clear
Application
Hand
Package Type
Refill
For Use With
ScottĀ® 92147, 92148, 32499, 32504, 32508
Weight
6.5 lbs
Soap/Lotion Type
Antibacterial Foam

Description

Scott provides enhanced hygiene solutions for critical environments. When staying clean and hygienic is a top priority, it's smart to use a product that makes it easy. Scott E-2 Antiseptic Foam Skin Cleanser contains 1.75% PCMX to reduce bacteria (up to 99.9%) and is rated by the National Sanitation Foundation (NSF) as E-2 and safe for hand washing in and around food processing and foodservice. This efficient "wash and work" antiseptic formula is E-2 rated at 50 ppm chlorine dip equivalency. The simple-to-load cassette of bulk hand soap is designed to fit in a manual Scott Professional Cassette Skin Care Dispenser, so that your employees and guests can dispense it easily. When you're looking for an efficient, thorough foam cleansing solution, trust your workplace hand washing needs to Scott E-2 Antiseptic Foaming Skin Cleanser.


  • E-2 Antiseptic Foam Skin Cleanser contains 1.75% PCMX.
  • It is rated by the NSF as E-2 and safe for food processing and foodservice; it kills 99.9% of bacteria.
  • This foaming commercial hand soap is unscented, clear and dermatologist tested.
  • The foam soap comes in a high capacity container for less refilling and maintenance time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.