Zoro Homepage

1,500 ml Foam Hand Soap Refill

  • Mfr # KCC 11285

  • Zoro # G6101740


product price: $60.55
/pk 2, $30.28/ea

Key Features

Form
Foam
Container Type
Cartridge
Fragrance
Fragrance-Free
Hygiene Form
Foam
Packaging Type
Refill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC 11285
Zoro #
G6101740
UPC #
10036000112853
Country of Origin
United States

Dimensions

Size
1,500 ml

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Fragrance-Free
Hygiene Form
Foam
Packaging Type
Refill
Standards
Green Seal Certified
Package Type
Refill
Application
Hand
Color
Clear
For Use With
KIMBERLY-CLARK PROFESSIONAL* 11331
Weight
8 lbs

Description

This fragrance and dye-free luxurious foam skin cleanser provides reliable balance of efficiency, performance and value. Keeping your staff and guests healthy is a clear priority for any business owner, especially since up to 72% of employees report that they come to work when they're feeling under the weather. By providing cleanser in your washrooms, you're helping stop the spread of germs.


  • Dye- and fragrance-free (unscented) and dermatologist tested.
  • Sealed container keeps soap free of contaminants.
  • High capacity for less refilling and maintenance time.
  • Easy-to-load soap cassette clicks right into place.
  • Bottle is recyclable after the pump is removed.
  • For use only with the Kimberly-Clark Professional* Cassette Skin Care Dispenser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.