Zoro Homepage

11-1/4Wx6-1/5Dx12-3/4H,

  • Mfr # KCC44518

  • Zoro # G401858665


product price: $33.89
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Coreless
Dispenser Configuration
Roll
Roll Capacity
Single Roll
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC44518
Zoro #
G401858665
UPC #
-
Country of Origin
United States

Dimensions

Depth
6.2"
Height
12.8"
Width
11.3"
Dispenser Height
3.88 in
Dispenser Width
2 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Coreless
Dispenser Configuration
Roll
Roll Capacity
Single Roll
Color
Black
Material
Plastic
Features
Compact; Durable
Capacity
4 x Roll
Type
Tissue Dispenser
Standards
ADA

Description

Single-roll bathroom tissue dispenser is more compact than leading high-capacity SRB systems. It is made of durable plastic and holds four rolls of Scott or Cottonelle coreless bathroom tissue, and Scott Small Core tissue. Tissue dispenser is designed to deliver an exceptional experience as well as provide consumption control in high-traffic facilities. The dispenser features include an H-mandrel to easily advance from one roll to avoid outages. When installed properly, this dispenser meets ADA standard 28 CFR, Part 36.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.