Zoro Homepage

12 L Foam Hand Soap Cassette

  • Mfr # KCC 91592

  • Zoro # G6101110


product price: $55.79
/pk 2, $27.90/ea

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1.2 L
Fragrance
Citrus Floral
Size
12 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC 91592
Zoro #
G6101110
UPC #
10036000915928
Country of Origin
United States

Dimensions

Container Size
1.2 L
Size
12 L

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Citrus Floral
Hygiene Form
Foam
Packaging Type
Cassette
Application
Hand
Package Type
Cassette
Weight
6.2 lbs
For Use With
Electronic Cassette Skin Care Dispenser

Description

Scott Pro provides state of the art solutions to maximize productivity. Providing the right, hygienic supplies in the restroom is a priority for businesses it shows your staff and visitors that you care enough to provide what they need. By providing Scott Pro Liquid Hand Soap, you're helping stop the spread of germs. This luxurious, moisturizing pink liquid foam soap has a subtle floral scent and comes in a sealed container. The easy-to-load cassette is designed to be compatible with Scott dispensers, and the bottle is recyclable (after the pump is removed). Buy it in bulk so you'll always have a refill and reduce the risk of running out. Providing this reliable hand soap helps give your guests what they need to stay clean and healthy. It's the same Kleenex quality, now Scott branded.


  • Scott Pro hand soap products provide state of the art solutions to maximize productivity.
  • Luxurious, moisturizing pink liquid foam soap has a subtle scent.
  • The easy-to-load cassette is designed to be compatible with Scott dispensers, and the bottle is recyclable (after the pump is removed).
  • The sealed container keeps the liquid hand soap free of contaminants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.