Zoro Homepage

15 L Foam Hand Soap Refill

  • Mfr # KCC 11280

  • Zoro # G6075621


product price: $66.65
/pk 2, $33.33/ea

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1.5 L
Fragrance
Citrus
Size
15 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC 11280
Zoro #
G6075621
UPC #
10036000112808
Country of Origin
United States

Dimensions

Container Size
1.5 L
Size
15 L

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Citrus
Hygiene Form
Foam
Packaging Type
Refill
Package Type
Refill
Application
Hand
Color
Pink
Weight
8 lbs
For Use With
KIMBERLY-CLARK PROFESSIONAL* 11331

Description

Scott Pro provides state of the art solutions to maximize productivity. Providing the right, hygienic supplies in the restroom is a priority for businesses it shows your staff and visitors that you care enough to provide what they need. By providing Scott Pro Liquid Hand Soap, you're helping stop the spread of germs. This luxurious, moisturizing pink liquid foam soap has a subtle floral scent and comes in a sealed container. The easy-to-load cassette is designed to be compatible with Scott dispensers, and the bottle is recyclable (after the pump is removed). Buy it in bulk so you'll always have a refill and reduce the risk of running out. Providing this reliable hand soap helps give your guests what they need to stay clean and healthy. It's the same Kleenex quality, now Scott branded.


  • Scott Pro hand soap products provide state of the art solutions to maximize productivity.
  • Luxurious, moisturizing pink liquid foam soap has a subtle scent.
  • The easy-to-load cassette is designed to be compatible with Scott dispensers, and the bottle is recyclable (after the pump is removed).
  • The sealed container keeps the liquid hand soap free of contaminants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.