Zoro Homepage

1L Foam Hand Soap Bottle

  • Mfr # 91554

  • Zoro # G4437435


product price: $76.49
/pk 6, $12.75/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1 L
Fragrance
Unscented
Hygiene Properties
Antimicrobial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91554
Zoro #
G4437435
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 L
Size
1L

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Unscented
Hygiene Properties
Antimicrobial
Hygiene Form
Foam
Packaging Type
Bottle
Color
Clear

Description

Hand Soap, Form Liquid, Hygiene Properties Antibacterial, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.