Zoro Homepage

8,000 mL Personal Soaps Cartridge

  • Mfr # 91721

  • Zoro # G401962898


product price: $144.99
/pk 2, $72.50/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Cartridge
Fragrance
Floral
Packaging Type
Cartridge
Soap/Lotion Type
Lotion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91721
Zoro #
G401962898
UPC #
-
Country of Origin
United States

Dimensions

Size
8,000 mL

Details

Item
Hand Cleaner
Form
Liquid
Container Type
Cartridge
Fragrance
Floral
Packaging Type
Cartridge
Soap/Lotion Type
Lotion
Cleaner Container Type
Cartridge
Weight
40 lbs
For Use With
IN-SIGHT® SANITUFF® Push Dispenser
Application
Hand

Description

A lightly scented hand cleanser designed to remove light soils and grease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.