
Oscillator with 50ftPower Cord
Mfr # 165750
Zoro # G816560665
product price: $1,034.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Depth (In.)
12 in
Color
Black
Length
8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
165750
Zoro #
G816560665
UPC #
810094921477
Country of Origin
United States
Dimensions
Depth (In.)
12 in
Length
8 in
Details
Color
Black
Material
Steel
Description
Our fully programmable oscillator attachment is a great time-saving option for our dock-mounted Aquasweep or De-icer. We pre-program the Oscillator to rotate your dock-mounted unit in 20-degree increments every 20 minutes. You set it for any radius you want, up to a full circle. The speed and the degree of motion can easily be adjusted to your requirements. The Oscillator will help keep larger areas free from ice when used with the Dock Mount De-Icer, and will assist in moving more bottom debris when used with the Aquasweep.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.