Air Freshener, Mango, 2-3/10"Wx2-3/10"Lx4-2/5"H White, PK 6

  • Mfr # KCC12373

  • Zoro # G302501530


product price: $129.99
/pk 6, $21.67/ea
Free Shipping & Returns

Key Features

Fragrance
Mango
Width
2.3"
Color
White
Height
4.4"
Length
2.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCC12373
Zoro #
G302501530
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
2.3"
Height
4.4"
Length
2.3"

Details

Item
Continuous Freshener System Refill
Fragrance
Mango
Color
White

Description

Air freshener provides a reliable balance of efficiency, performance and value to help you maintain a clean, fresh-smelling restroom that's essential to your business's quality image. Automatic air freshener acts as an effective odor neutralizer that works for up to 60 days for lasting performance. Continuous dispensing works around the clock to keep your area smelling great. Self-powered design eliminates the need for batteries and minimizes maintenance. Air freshener is designed to fit into Kimberly-Clark Professional dispensers (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.