Zoro Homepage
This item is Discontinued.
Scott Bath Tissue Dispenser, Coreless, 14-1/4"Wx6"Dx9-3/4"H, SEGY KCC09602

Bath Tissue Dispenser, Coreless, 14-1/4"Wx6"Dx9-3/4"H, SEGY (Discontinued)

  • Mfr # KCC09602
  • Zoro # G601859547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC09602
Zoro #
G601859547
UPC #
36000096026
Country of Origin
United States

Dimensions

Dispenser Width
8.15 in
Dispenser Height
3.88 in
For Max. Roll Dia.
9.38 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Jumbo Bath Tissue
Toilet Roll Type
Jumbo
Roll Capacity
Single Roll
Dispenser Configuration
Coreless
Product Series
Essential
Color
Black

Description

If you're responsible for a high-traffic restroom, you need a high-capacity bathroom tissue dispenser. The Scott Coreless Toilet Paper Dispenser is a great solution. It holds more than the equivalent of six standard commercial rolls of bath tissue and is designed to minimize runout, waste and maintenance time. Since it's suited to a jumbo roll with no core, it helps keep your washroom environmentally conscious. The easy-to-load system features no door, no key and no core to throw away. It features a smaller footprint than many other standard JRT dispensers and accepts high-capacity coreless JRT rolls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.