Shop SCOTT
See all product information
Create Account
Bathroom Tissue, Septic Safe, 1-Ply, White, 1,000 Sheets/Roll, 48PK
Mfr # 10183
Zoro # G823333627
product price:Â $137.99
/pk 48, $2.87/ea
Free Shipping & Returns
Key Features
Ply
1
Features
Septic Safe
Number of Sheets
1,000/Roll
Color
White
Toilet Paper Type
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10183
- Zoro #
- G823333627
- UPC #
- 54000101830
- Country of Origin
- United States
Details
- Ply
- 1
- Features
- Septic Safe
- Number of Sheets
- 1,000/Roll
- Item
- Bathroom Tissue
- Color
- White
- Toilet Paper Type
- Roll
Description
Enjoy fewer roll changes and more value. Each toilet paper roll contains 1,000 sheets. Plus, Scott 1000 one-ply bathroom tissue dissolves quickly, so it's kinder to your plumbing and safe for sewer and septic systems. Get the performance you want from a brand you can trust with Scott 1000 Bath Tissue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.