Zoro Homepage

Center-Pull Towel Dispenser, Smoke/Gray

  • Mfr # KCC09989

  • Zoro # G901839423


product price: $67.25
/ea

Key Features

Automatic/Manual
Manual
Color
Smoke
Paper Towel Type
Hardwound
Dispenser Material
Plastic
Dispenser Capacity
1 x Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC09989
Zoro #
G901839423
UPC #
100360099895
Country of Origin
United States

Details

Automatic/Manual
Manual
Color
Smoke
Paper Towel Type
Hardwound
Item
Essential Center-Pull Towel Dispenser
Dispenser Material
Plastic
Dispenser Capacity
1 x Roll
Dispenser Operation
Center-Pull

Description

Center-Pull Towel Dispenser offers roll control so you pull off a towel from any angle with minimized roping and streaming. Hands touch only the towel used. Design allows easy, one-handed loading. Patent-pending, "dynamic throat" technology reduces dispensing problems. Durable, ABS plastic construction stays strong through frequent use for lasting performance. Towels are used with Kimberly-Clark center-pull systems that reduce dispensing problems and provide more hand dries per case. Towel dispenser holds Kimberly-Clark Scott Roll Control Center-pull Towels with patented absorbency pockets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.