Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Choose-a-Size Perforated Roll Paper Towels, 1 Ply, 108 Sheets, White

  • Mfr # 55413

  • Zoro # G9301383


product price: $55.95
/pk 24, $2.33/ea

Key Features

Paper Towel Type
Perforated Roll
Color
White
Product Series
Choose-A-Size
Material
Paper
Sheet Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55413
Zoro #
G9301383
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
11 in
Sheet Size
11 in x 6 in

Details

Item
Paper Towels
Paper Towel Type
Perforated Roll
Color
White
Product Series
Choose-A-Size
Material
Paper
Number of Sheets
100
Ply
1 Ply
Application
Office, Home, School
Features
Perforated, Quick Drying, Streak-free, Absorbent
Container Type
Roll

Description

Scott® Paper Towels Choose-A-Sheet with Quick Absorbing Ridges get the job done faster to keep you going about your business and let you get back to what matters most. Scott® disposable kitchen paper towels soak up spills quickly and won't let life's messes slow you down. Offering the value you expect and the quality you can rely on from the Scott® brand.


  • Feature Quick Absorbing Ridges so you can clean up the mess faster.
  • Gets the job done faster vs. leading value brand.
  • Choose-a-size perforations.
  • Packaging may vary from image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.