Continuous Air Freshener Dispenser, 2.8in x 2.4in x 5in, Smoke

  • Mfr # 92621

  • Zoro # G016042848


product price:  $12.89
/ea
Sold in multiples of 2 for $25.78

Key Features

Width
2.8 in
Compatible Mfg. Model Number
Scott 12370, 12369, 12373, 91067, 91072
Material
Plastic
Depth
2.4 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92621
Zoro #
G016042848
UPC #
36000926217
Country of Origin
China

Dimensions

Width
2.8 in
Depth
2.4 in
Height
5 in

Details

Compatible Mfg. Model Number
Scott 12370, 12369, 12373, 91067, 91072
Material
Plastic
Item
Aerosol Air Freshener Dispensers
Color
Smoke

Description

Maintaining a clean, fresh-smelling restroom is essential to your facility's quality image. The Continuous Air Freshener System from Scott makes that easy.


  • Continuous fragrance that works around the clock.
  • Completely self-powered, no batteries to replace.
  • Easy to install and no moving parts that can break.
  • Lasts for 60 days on a single cartridge, which are easy to load.
  • The sensible way to keep rooms smelling fresh.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.