Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Scott Control Antimicrobial Foam Skin Cleanser, Fresh Scent, 1000mL Btl, PK6 KCC 91554

Control Antimicrobial Foam Skin Cleanser, Fresh Scent, 1000mL Btl, PK6 (Discontinued)

  • Mfr # KCC 91554
  • Zoro # G6080083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC 91554
Zoro #
G6080083
UPC #
10036000915546
Country of Origin
United States

Details

Weight
15 lbs
Color
Clear
Capacity
1 L
Application
Hand
For Use With
KLEENEX® Cassette Skin Care System
Scent
Fresh
Soap Type
Antimicrobial Foam

Description

Kills harmful germs while moisturizing the skin. This formulation does not contain triclosan. Contains (0.1% Benzalkonium Chloride) to kill harmful germs such as E. Coli, Listeria and Salmonella. Contains aloe and glycerin for a smooth and creamy feel and for moisturizing. Formulation is mild and designed for everyday use.


  • Kills harmful germs while moisturizing the skin.
  • This formulation does not contain triclosan.
  • Contains (0.1% Benzalkonium Chloride) to kill harmful germs such as E. Coli, Listeria and Salmonella.
  • Contains aloe and glycerin for a smooth and creamy feel and for moisturizing.
  • Formulation is mild and designed for everyday use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.