Zoro Homepage

Control Antimicrobial Foam Skin Cleanser, Unscented, 1500mL Rfl, PK2

  • Mfr # 11279

  • Zoro # G6102255


product price: $87.25
/pk 2, $43.63/ea
Free Shipping & Returns

Key Features

Weight
8 lbs
Color
Clear
Capacity
1,500 mL
Application
Hand
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11279
Zoro #
G6102255
UPC #
10036000112792
Country of Origin
United States

Details

Weight
8 lbs
Color
Clear
Capacity
1,500 mL
Application
Hand
Standards
ADA Compliant
For Use With
KIMBERLY-CLARK PROFESSIONAL* 11331
Soap Type
Moisturizing/Antimicrobial Foam
Scent
Unscented

Description

Kills harmful germs while moisturizing the skin. This formulation does not contain triclosan. Contains (0.1% Benzalkonium Chloride) to kill harmful germs such as E. Coli, Listeria and Salmonella. Contains aloe and glycerin for a smooth and creamy feel and for moisturizing. Formulation is mild and designed for everyday use.


  • Kills harmful germs while moisturizing the skin.
  • This formulation does not contain triclosan.
  • Contains (0.1% Benzalkonium Chloride) to kill harmful germs such as E. Coli, Listeria and Salmonella.
  • Contains aloe and glycerin for a smooth and creamy feel and for moisturizing.
  • Formulation is mild and designed for everyday use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.