Zoro Homepage

Coreless Standard Roll Bathroom Tissue, White, 36PK

  • Mfr # KCC04007

  • Zoro # G907199637


product price: $99.49
/pk 36, $2.76/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Coreless
Number of Sheets
1000
Ply
2
Product Series
Essential
Sheet Length
3.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC04007
Zoro #
G907199637
UPC #
-
Country of Origin
United States

Dimensions

Sheet Length
3.70 in

Details

Toilet Paper Type
Coreless
Number of Sheets
1000
Ply
2
Product Series
Essential
Item
Toilet Paper
Material
Fiber

Description

This twoply bathroom tissue offers almost twice the length of a standardroll bathroom tissue Scott Essential standard roll bathroom tissue provides the ideal blend of quality, value and reliability Coreless technology eliminates tube waste and provides at least 10 percent in savings annually versus standard roll bathroom tissue It is EcoLogo and FSC certified, and meets EPA guidelines for minimum postconsumer waste content Use tissue in KimberlyClark Double Roll Tissue Dispenser, InSight Coreless Double Roll Bath Tissue Dispenser, Windows Coreless Double Roll Bath Tissue Dispenser, Coreless Double Roll Bath Tissue Dispenser and Scott Coreless Standard Roll Bathroom Tissue Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.