Zoro Homepage

Dry Wipe, 200ct., Pop-Up Box, White

  • Mfr # 75260

  • Zoro # G116298749


product price: $18.45
/ea

Key Features

Ply
1
Sheet Width
9 in
Color
White
Container Type
Pop-Up* Box
Number of Sheets
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75260
Zoro #
G116298749
UPC #
10054000752602
Country of Origin
United States

Dimensions

Sheet Width
9 in
Roll Length
200 ft
Sheet Length
12 in
Sheet Size
12 1/4 in x 9 3/4 in

Details

Ply
1
Color
White
Container Type
Pop-Up* Box
Number of Sheets
200
Item
Dry Wipe
Features
Wet or Dry Cleaning Applications
Wipe Type
General Purpose Wipe
Material
Hydroknit

Description

Dry Wipe, Wipe Type General Purpose Wipe, Dispenser Box, Product Series SCOTT(R) Rags In A Box, Absorbency Level Super Heavy, Wet Strength Level Good, White, Minimum Cleanroom Standards Not Applicable, Hydroknit, Lint Level Not Applicable, Roll Length 200 ft, Sheet Length 12 in, Sheet Width 9 in, Number of Sheets 200, Ply 1, For Use With Grainger Item Number 797LT0, For Use With Manufacturer Part No. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.