Zoro Homepage

Essential Center-Pull Paper Towels, 1 Ply, 700 Sheets, 700 ft, White

  • Mfr # 01032

  • Zoro # G4057433


product price: $110.99
/pk 6, $18.50/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Center-Pull
Color
White
Product Series
Essential
Sheet Width
8 in
Sheet Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01032
Zoro #
G4057433
UPC #
10036000010326
Country of Origin
United States

Dimensions

Sheet Width
8 in
Sheet Length
12"
Sheet Size
8 in x 12 in
Roll Length
700 ft
Core Dia.
3 in

Details

Paper Towel Type
Center-Pull
Item
Paper Towels
Color
White
Product Series
Essential
Number of Sheets
1; 700
Ply
1 Ply
Material
Paper
Uses Dispenser
Scott® 09989
Container Type
Roll
Application
Hand Washing
Features
For Business Packaged for commercial use
Dirt Types
Liquid; Soil
Scent
Unscented
Compatible Mfg. Model Number
Scott® 09989
Sheets per Roll
700

Description

More than ever, hygiene plays a significant role in employee, guest, and tenant comfort and satisfaction. You want to make a great impression for your business—even in the washroom. Scott Essential provides reliable balance of efficiency, performance and value. For an economical and highly effective choice for your business' hand drying needs, look no further than Scott Essential Roll Center Pull Paper Towels. Each towel is perforated (for one-at-a-time dispensing), never bunches and is designed for one-hand dispensing right from the center of the roll. They have Absorbency Pockets that soak up water fast for superior and economical hand drying. They are a hygienic choice for your business' restroom. Since each roll has 700 sheets, you'll have to change the roll less often. The single-use center pull towels are 12 x 8 inches. For practicality and value, you can trust Scott Essential Paper Towels.


  • For business and commercial use, not a consumer-grade product.
  • The paper towels center-pull design minimizes waste because it's perforated for one-at-a-time dispensing (so your bathroom guests only get one towel at a time).
  • Feature Absorbency Pockets for excellent drying performance.
  • The roll fits in standard-sized dispensers for center-pull towels.
  • Reduces dispensing problems and provides more hand dries per case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.