
Essential Coreless Jumbo Roll Tissue Dispenser, 14.3 x 5.9 x 9.8, White
Mfr # 09603
Zoro # G4068100
product price: $34.45
/eaKey Features
Dispenser Product Grouping
Kimberly-Clark Professional Jumbo Roll
Toilet Roll Type
Jumbo Roll
Dispenser Configuration
Horizontal Single Roll
Roll Capacity
1 Jumbo Roll
Dispenser Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09603
Zoro #
G4068100
UPC #
36000096033
Country of Origin
United States
Dimensions
For Max. Roll Dia.
3.75" w x 9" dia
Depth
6"
Height
9.75"
Width
14.25"
Dispenser Width
10.187 in
Dispenser Depth
3.63 in
Dispenser Height
4.415 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Kimberly-Clark Professional Jumbo Roll
Toilet Roll Type
Jumbo Roll
Dispenser Configuration
Horizontal Single Roll
Roll Capacity
1 Jumbo Roll
Dispenser Material
Plastic
Color
White
Product Series
Essential
Capacity
Holds One Coreless JRT Roll
Features
For Business—Packaged for commercial use.
For Use With
Kimberly-Clark Professional* 07006, 07005
Compatible Mfg. Model Number
07006, 07005
Description
Scott® Essential Coreless Jumbo Roll Tissue Dispenser,14 3/10 x 5 9/10 x 9 4/5,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.