Essential Coreless Jumbo Roll Toilet Paper Dispenser (09602), Black, 14.25" x 9.75" x 6.00" (Qty 1)
Mfr # 09602
Zoro # G2133189
product price:Â $6.49
/eaKey Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Coreless
Roll Capacity
Single Roll
Dispenser Material
Plastic
Product Series
Scott Essential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09602
Zoro #
G2133189
UPC #
-
Country of Origin
United States
Dimensions
For Max. Roll Dia.
9 3/8 in
Dispenser Height
9 3/4 in
Dispenser Depth
6 in
Dispenser Width
14 1/4 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Coreless
Roll Capacity
Single Roll
Dispenser Material
Plastic
Color
Smoke
Product Series
Scott Essential
Features
Keyless Entry System
Sublease Requirement
Sublease Not Required
Ligature Resistant
No
ADA Compliance
Yes
Finish
Unfinished
Compatible Mfg. Model Number
07005, 07006
Dispenser Mounting
Wall
Toilet Paper Type
Jumbo Coreless
Dispenser Capacity
(1) Roll
Description
Toilet Paper Dispenser, Jumbo Coreless, Scott(R) Essential(TM), Dispenser Capacity (1) Roll, Horizontal Single Roll, Dispenser Material Plastic, Finish Unfinished, Smoke, Dispenser Depth 6 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 9 3/4 in, Dispenser Mounting Wall, Dispenser Width 14 1/4 in, Compatible Grainger Part Number 40AY44, 42EN45, Compatible Mfg. Model Number 07005, 07006, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.