Zoro Homepage

Essential Extra Soft Coreless Standard Roll Bathroom Tissue, White, 36PK

  • Mfr # KCC07001

  • Zoro # G607199326


product price: $93.59
/pk 36, $2.60/ea
Free Shipping & Returns

Key Features

Sheet Length
4 in
Material
Fiber
Ply
2
Number of Sheets
800
Toilet Paper Type
Coreless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC07001
Zoro #
G607199326
UPC #
-
Country of Origin
United States

Dimensions

Sheet Length
4 in

Details

Material
Fiber
Ply
2
Number of Sheets
800
Item
Toilet Paper
Toilet Paper Type
Coreless

Description

Each roll of this bathroom tissue is nearly 75 percent longer than standard roll bath tissue It contains 20 percent bamboo, meaning it contains nontree fibers Because Scott Essential Extra Soft Coreless Standard Roll Bathroom Tissue is made with 20 percent rapidly renewable plant fiber, it helps to reduce pressure on natural forests and promotes environmental stewardship As an environmentally friendly toilet tissue, it eliminates the cardboard core and paper wrap, meets EPA standards and is FSC and EcoLogo certified It can be used in most coreless toilet paper commercial dispensers Its high capacity means fewer refills, less waste and easy maintenance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.