Zoro Homepage
This item is Discontinued.
Scott Essential Green Certified Foam Skin Cleanser, 1200 mL, PK2 91591

Essential Green Certified Foam Skin Cleanser, 1200 mL, PK2 (Discontinued)

  • Mfr # 91591
  • Zoro # G6101914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91591
Zoro #
G6101914
UPC #
10036000915911
Country of Origin
United States

Details

Weight
6.5 lbs
Standards
Green Seal Certified
Capacity
1,200 mL
For Use With
KLEENEX® Electronic Cassette Skin Care Dispenser
Scent
Unscented
Soap Type
Foam

Description

This fragrance and dye-free luxurious foam skin cleanser provides reliable balance of efficiency, performance and value. Keeping your staff and guests healthy is a clear priority for any business owner, especially since up to 72% of employees report that they come to work when they're feeling under the weather. By providing cleanser in your washrooms, you're helping stop the spread of germs.


  • Dye- and fragrance-free (unscented) and dermatologist tested.
  • Sealed container keeps soap free of contaminants.
  • High capacity for less refilling and maintenance time.
  • Easy-to-load soap cassette clicks right into place.
  • Bottle is recyclable after the pump is removed.
  • For use only with the Kimberly-Clark Professional* Cassette Skin Care Dispenser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.