
Essential Hair and Body Wash, Citrus Floral, 1 L Bottle, PK6
Mfr # 91557
Zoro # G6099403
product price: $81.15
/pk 6, $13.53/ea
Free Shipping & Returns
Key Features
Container Type
Cartridge
Fragrance
Citrus Floral
Packaging Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91557
Zoro #
G6099403
UPC #
10036000915577
Country of Origin
United States
Details
Item
2-in-1 Shampoo & Body Wash
Container Type
Cartridge
Fragrance
Citrus Floral
Packaging Type
Bottle
Description
Contains protein-enriched alternative to regular bar soap. Rinses clean without leaving a soapy residue. Easy-to-use cassette refills for Kleenex® dispenser system (sold separately). More time between refills than with 800 ml dispensers. Fresh pump with each refill provides greater hygiene and better image. Easy recycling when pump is removed.
- Provides quick and easy dispenser maintenance.
- Protein-enriched alternative to regular bar soap. Rinses clean without leaving a soapy residue.
- Fewer refills than with 800 ml dispensers.
- Fresh pump with each refill provides greater hygiene and better image.
- For use with Kleenex® dispenser (sold separately).
- Easy recycling when pump is removed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.