Zoro Homepage
This item is Discontinued.
Scott Essential Hardwound Paper Towel, Continuous Roll Sheets, 600 ft., White, 6 PK 11090

Essential Hardwound Paper Towel, Continuous Roll Sheets, 600 ft., White, 6 PK (Discontinued)

  • Mfr # 11090
  • Zoro # G4057573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11090
Zoro #
G4057573
UPC #
10036000110903
Country of Origin
United States

Dimensions

Sheet Width
8"
Sheet Size
8" x 600 ft.
Roll Dia.
7.9"
Roll Length
600 ft.
Core Dia.
1.5"
Paper Towel Width
8"

Details

Paper Towel Type
Hardwound
Item
Paper Towel
Color
White
Product Series
Essential
Number of Sheets
Continuous Roll
Paper Product Series
Essential
Material
Paper
Container Type
Roll
Features
1.5" Core

Description

Scott® Essential Plus Hard Roll Towels, 1.5" Core, 8" x 600 ft, White, 6 Rolls/Carton


  • •Kleenex® paper towel rolls give soft feel with the premium performance of commercial paper towels.
  • •Absorbency Pockets absorb lots of water fast for superior hand drying performance, so guests use fewer paper towels.
  • •Compatible with a variety of Kimberly-ClarkTM paper towel dispensers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.