Zoro Homepage

Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White

  • Mfr # 1040

  • Zoro # G905731846


product price: $147.99
/pk 12, $12.33/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Hardwound
Color
White
Product Series
Essential
Sheet Width
8 in
Roll Length
800 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040
Zoro #
G905731846
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
8 in
Roll Length
800 ft
Core Dia.
1.5 in

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Product Series
Essential
Number of Sheets
1
Ply
1 Ply
Container Type
Roll
Material
Paper
Features
For Business Packaged for commercial use
Application
Bathrooms
Dirt Types
Dust; Liquid
Scent
Unscented
Compatible Mfg. Model Number
Kimberly-Clark Professional* 09990, 09991

Description

More than ever, hygiene plays a significant role in employee, guest, and tenant comfort and satisfaction. You want to make a great impression for your business—even in the washroom. Scott Essential provides reliable balance of efficiency, performance and value. If you're looking for high-capacity commercial paper towels compatible with most universal roll paper towel dispensers, the Scott Essential Hard Roll Paper Towels are an excellent choice for your business. The roll is compatible with a variety of Kimberly-Clark Professional dispensers and many universal towel dispensers. Plus, these high-capacity towels are designed to reduce maintenance time, run-outs and complaints. These absorbent recycled paper towels are designed for efficient general-purpose cleaning and drying, so your employees and guests will use less, saving you money. Scott®, one of the world's most recognized restroom brands, offers solutions designed to help you increase productivity, enhance your image, and improve employee, patient and guest satisfaction.


  • For business and commercial use, not a consumer-grade product.
  • Reduce maintenance time, run-outs and complaints with long-lasting bulk paper towels (as compared to a folded towel system).
  • Compatible with many Kimberly-Clark Professional hard roll paper towel dispensers, towels are not perforated.
  • Highly absorbent commercial paper towels let you and your guests use less and waste less.
  • Paper towels come in space-saving cases for easy storage and handling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.