
Foam Hand Soap, 1.0 L Hand Soap Refills for compatible Scott Essential Manual Dispensers (6 Bottles)
Mfr # 91552
Zoro # G4437371
product price: $79.99
/pk 6, $13.33/ea
Free Shipping & Returns
Key Features
Form
Liquid
Container Type
Cartridge
Container Size
1.0 L
Fragrance
Floral
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
91552
Zoro #
G4437371
UPC #
036000915525
Country of Origin
United States
Dimensions
Container Size
1.0 L
Size
1.0 L
Details
Item
Skin Cleanser
Form
Liquid
Container Type
Cartridge
Fragrance
Floral
Color
Pink
Uses Dispenser
Kimberly-Clark Professional's Scott® Essential manual dispenser
Description
Skin Cleanser Moisturizer,1L,PK6, Individually Wrapped Not Applicable, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.