Zoro Homepage
This item is Discontinued.
Scott Folded Towel Dispenser, 10 3/4w x 4 3/4d x 9h, White KCC 09214

Folded Towel Dispenser, 10 3/4w x 4 3/4d x 9h, White (Discontinued)

  • Mfr # KCC 09214
  • Zoro # G4058885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC 09214
Zoro #
G4058885
UPC #
10036000092148
Country of Origin
United States

Dimensions

Depth
4.75"
Dispenser Height
9 in
Width
10.75 in
Dispenser Depth
4.75 in
Height
9"

Details

Item
Paper Towel Dispenser
Dispenser Operation
Tear-Off
Paper Towel Type
Multifold
Product Series
Scottfold
Dispenser Material
Plastic
Color
White
Dispenser Capacity
KCC01960; KCC13253
Type
Folded Towel Dispenser
Capacity
Scott® 01960; Kleenex® 13253
For Use With
Scottfold™ Towels
Finish
Stainless Steel
Includes
Mounting Hardware
Dispenser Color
White
Weight
1.65 lbs
Compatible Mfg. Model Number
Scottfoldâ„¢ Towels
Standards
Meets ADA Standards for Accessible Design

Description

Scott® Scottfold Folded Towel Dispenser, 10 3/4w x 4 3/4d x 9h, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.