Zoro Homepage

Hand Soap, 1 L Push Pump, 6 PK

  • Mfr # KCC91556CT

  • Zoro # G802502396


product price: $67.49
/pk 6, $11.25/ea

Key Features

Container Type
Cartridge
Container Size
1 L
Uses Dispenser
Kleenex Skin Care Dispensers; Kimberly-Clark Professional Cassette Skin Care Dispenser (92144 / 92145)
Size
1 L
Packaging Type
Push Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC91556CT
Zoro #
G802502396
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 L
Size
1 L

Details

Item
Hand Soap
Container Type
Cartridge
Uses Dispenser
Kleenex Skin Care Dispensers; Kimberly-Clark Professional Cassette Skin Care Dispenser (92144 / 92145)
Packaging Type
Push Pump
Color
Pink
Features
pH Balanced

Description

Scott Pro Gentle Lotion Skin Cleanser creates a rich, creamy lather your washroom guests will love. This pink soap is easy to rinse clean and has a pH-balanced formula that's gentle on skin. Simple-to-load cassette of bulk hand soap is designed to click into place in manual Scott Essential Manual Skin Care Dispensers so your employees and guests can dispense it easily. It features a pleasant, light floral scent. The cassette refill is recyclable after the pump is removed. When you're looking for an efficient, pleasant handwashing solution, trust Scott Essential (formally Kleenex) Gentle Lotion Hand Soap. It's the same Kleenex quality, now Scott branded.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.