Zoro Homepage

Hand Soap, Floral, 1 L Bottle, 6 PK

  • Mfr # KCC 91556

  • Zoro # G6103183


product price: $65.29
/pk 6, $10.88/ea

Key Features

Form
Liquid
Container Type
Cartridge
Container Size
1 L
Fragrance
Floral
Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC 91556
Zoro #
G6103183
UPC #
10036000915560
Country of Origin
United States

Dimensions

Container Size
1 L
Size
1 L

Details

Item
Hand Soap
Form
Liquid
Container Type
Cartridge
Fragrance
Floral
Packaging Type
Bottle
Application
Hand
Color
Pink
Package Type
Bottle
Weight
14.658 lbs
For Use With
ScottĀ® 92144

Description

Scott Essential (formally Kleenex) provides reliable balance of efficiency, performance and value. Scott Essential Gentle Lotion Skin Cleanser creates a rich, creamy lather your washroom guests will love. This pink soap is easy to rinse clean and has a pH balanced formula that's gentle on skin. The simple-to-load cassette of bulk hand soap is designed to fit in a manual Kimberly-Clark Professional Cassette Skin Care Dispenser, so that your employees and guests can dispense it easily. It features a pleasant, light floral scent. When you're looking for an efficient, pleasant hand washing solution, trust Scott Essential Gentle Lotion Hand Soap. It's the same Kleenex quality, now Scott branded.


  • Provides reliable balance of efficiency, performance and value.
  • Creates a rich, creamy lather your washroom guests will love.
  • Pink soap is easy to rinse clean and has a pH balanced formula that's gentle on skin.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.