Shop SCOTT
See all product information
Create Account
Scott Hard Roll Paper Towels, High-Capacity, Purple Core, Elevated, White, 950' x 6 Rolls (02001)
- Mfr # 02001
- Zoro # G6566546
product price:Â
$
82.89
/pk of 6, $13.82/ea
Key Features
Paper Towel Type
Continuous Roll
Ply
1
Material
Paper
Number of Sheets
Continuous
Roll Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02001
- Zoro #
- G6566546
- UPC #
- 036000020014
- Country of Origin
- United States
- Item
- Paper Towels
- Paper Towel Type
- Continuous Roll
- Ply
- 1
- Material
- Paper
- Number of Sheets
- Continuous
- Product Series
- Scott Essential
- Color
- White
- Compatible Mfg. Model Number
- 46253, 46254, 48860
- Proprietary/Universal
- Proprietary
- Green Environmental Attribute
- Product Contains a Minimum of 40% Post-Consumer Recycled Content, Product Contains a Minimum of 50% Pre-Consumer Recycled Content
- Green Certification or Other Recognition
- Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
- Features
- Absorbency Pockets, Elevated Design
- Series
- Scott(R) Essential(TM)
Description
Paper Towel Roll, Continuous Roll, White, Scott(R) Essential(TM), Roll Width 8 in, Sheet Width 8 in, Sheet Length Not Applicable, Sheet Size Continuous, Roll Length 950 ft, Core Dia. 1 3/4 in, Number of Sheets Not Applicable, 1 Ply, Proprietary, Paper, Compatible Grainger Part Number 58CK17, 58CK18, 60HW02, Compatible Mfg. Model Number 46253, 46254, 48860, Package Quantity 6