Zoro Homepage
This item is Discontinued.
Scott Hardwound Paper Towel, Continuous Roll Sheets, 1000 ft., White 1000

Hardwound Paper Towel, Continuous Roll Sheets, 1000 ft., White (Discontinued)

  • Mfr # 1000
  • Zoro # G6126539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000
Zoro #
G6126539
UPC #
-
Country of Origin
Mexico

Dimensions

Sheet Size
8" x 1000 ft.
Roll Length
1000 ft.
Paper Towel Width
8"

Details

Paper Towel Type
Hardwound
Item
Paper Towel
Color
White
Number of Sheets
Continuous Roll

Description

Hard Roll Towels,1.5 In. Core,8X1000f,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.