Zoro Homepage

Hardwound Paper Towel Roll, 1 Ply, Continuous Roll Sheets, 800 ft, Brown, 6 PK

  • Mfr # 56758

  • Zoro # G616474872


product price: $58.69
/pk 6, $9.78/ea

Key Features

Ply
1
Number of Sheets
Continuous Roll
Material
Paper
Sheet Width
8 in
Compatible Mfg. Model Number
09746, 09765, 09990, 09991
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56758
Zoro #
G616474872
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
8 in
Sheet Length
Continuous
Roll Dia.
1 1/2 in
Core Dia.
1 1/2 in
Roll Length
800 ft
Sheet Size
Continuous

Details

Ply
1
Number of Sheets
Continuous Roll
Material
Paper
Item
Paper Towel Roll
Compatible Mfg. Model Number
09746, 09765, 09990, 09991
Paper Towel Type
Hardwound
Color
Brown
Features
Absorbent, Compressed Hard Roll Paper Towels, Recycled Fiber

Description

Paper Towel Roll, Hardwound, Brown, Scott(R), Roll Width 8 in, Sheet Width 8 in, Sheet Length Continuous, Sheet Size Continuous, Roll Dia. 1 1/2 in, Roll Length 800 ft, Core Dia. 1 1/2 in, Number of Sheets Continuous, 1 Ply, Universal, Paper, Compatible Grainger Part Number 506K78, 506K79, 506K81, 60HW09, Compatible Mfg. Model Number 09746, 09765, 09990, 09991, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.