Zoro Homepage
This item is Discontinued.
Scott Hardwound Paper Towels, 1 Ply, 696 Sheets, 580 ft, White 12388

Hardwound Paper Towels, 1 Ply, 696 Sheets, 580 ft, White (Discontinued)

  • Mfr # 12388
  • Zoro # G201860486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12388
Zoro #
G201860486
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
8 in
Sheet Length
580 ft
Roll Length
580 ft
Core Dia.
1.5 in

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Number of Sheets
696
Ply
1
Container Type
Roll
Material
Paper
Standards
EcoLogo Certified; Meets EPA Standards
Application
General Purpose; Hand Washing
Compatible Mfg. Model Number
09765, 48856, 48857, 09995, 09996
Scent
Unscented
Sheets per Roll
696

Description

A true breakthrough in touchless hard roll technology, these paper towels come in high-performance packages. It lets you use a roll towel dispenser in places you didn't think possible, like right next to the sink, in a breakroom, compact offices or at a small nurses' station. These wholesale towels are specially designed to fit with compatible dispensers that allow your employees and guests to pull what they need to dry their hands without touching the dispenser or any other towels.


  • Fit in compact spaces.
  • High capacity in a compact roll for less maintenance time, run-outs and complaints.
  • These paper towels are highly absorbent, so you may use less and waste less.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.