Zoro Homepage

Hardwound Paper Towels, Continuous Roll Sheets, 600 ft, White, 12 PK

  • Mfr # TTWATRT

  • Zoro # G8486294


product price: $213.99
/pk 12, $17.83/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Hardwound
Color
White
Sheet Width
8 in
Roll Length
600 ft
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTWATRT
Zoro #
G8486294
UPC #
848109058764
Country of Origin
United States

Dimensions

Sheet Width
8 in
Roll Length
600 ft

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Number of Sheets
Continuous Roll
Material
Paper

Description

Essential White Hard Wound Roll To,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.