Zoro Homepage

High-Capacity Hard Roll Towels for Blue Core Dispensers, White, (1,150'/Roll), 6PK

  • Mfr # 25702

  • Zoro # G0713487


product price: $104.99
/pk 6, $17.50/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Hardwound
Color
White
Product Series
Scott Pro
Roll Width
7 1/2 in
Sheet Width
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25702
Zoro #
G0713487
UPC #
036000257021
Country of Origin
United States

Dimensions

Roll Width
7 1/2 in
Sheet Width
7-1/2 in
Sheet Length
Continuous
Sheet Size
7.5 in x 1,150 ft
Roll Length
1150 ft
Core Dia.
1.75 in

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Product Series
Scott Pro
Number of Sheets
Continuous
Ply
1 Ply
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content, Product Contains a Minimum of 50% Pre-Consumer Recycled Content
Green Certification or Other Recognition
ECOLOGO, Forest Stewardship Council (FSC)
Proprietary/Universal
Proprietary
Material
Paper
Compatible Mfg. Model Number
34346, 34347, 34348, 34349, 35609, 35612

Description

Paper Towel Roll, Hardwound, White, Scott(R) Pro(TM), Roll Width 7 1/2 in, Sheet Width 7 1/2 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 1,150 ft, Core Dia. 1 3/4 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Grainger Part Number 60HW03, 60HW04, 60HW05, 60HW06, 60HW07, 60HW08, Compatible Mfg. Model Number 34346, 34347, 34348, 34349, 35609, 35612, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.